Federal Pacific Transformer - 30 KVA

Federal Pacific Transformer - 30 KVA

Federal Pacific Transformer 30 KVA. Catalog No: T4T30. Series: 2092. Capacity: 480-280/120 V, 3 phase, 30 KVA rise. Overall dimensions: 22-1/2 in. L x 20 in. W x 34 in. H.

Product Details
  • Stock No: SSPN239.1
  • Manufacturer: Federal Pacific
Transformer Details
  • KVA: 30
  • High Voltage: 480
  • Low Voltage: 120
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 22.5
  • Width (Inches): 20
  • Height (Inches): 34
Additional Product Details
Federal Pacific Transformer - 30 KVA
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed