Federal Pioneer 15 KVA Dry Type Transformer

Federal Pioneer 15 KVA Dry Type Transformer

1979 Federal Pioneer Dry Type Transformer. Model: M2102A0715 1979. S/N: 55209. High Voltage: 480. Low voltage: 208Y/120. 3 phase, 60 Hz. 15 KVA. Weight: 128 lbs. Overall dimensions: 2 ft. 2 in. L x 1 ft. W x 1 ft. 10-5/8 in H.

Product Details

  • Stock No: TMCB532.a
  • Manufacturer: Federal Pioneer
  • Model: M2102A0715 1979
  • Serial Number: 55209

Transformer Details

  • KVA: 15
  • High Voltage: 480
  • Low Voltage: 208Y/120

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 26
  • Width (Inches): 12
  • Height (Inches): 22.625
  • Weight (LBS): 128

Additional Product Details

Federal Pioneer 15 KVA Dry Type Transformer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed