- Product Details
FES 1335B / Howden WRV 321/1.93 Rotary Screw Compressor Package - 500 HP
1992 FES 1335B / Howden WRV 321/1.93 Rotary Screw Compressor Package. Model: 1335B / WRV 321/1.93. Refrigerant: Last used with R-717 (ammonia). Westinghouse World Series electric motor, 500 hp, 3575 rpm, 4160 V. 1992 FES Oil Separator, MAWP: 250 psi. at 200°F. MDMT: -20°F at 250 psi. FES Micro II control panel. Howden rotary screw compressor, Model: WRV 321/1.93, Nominal capacity: 500 Tons. Vi setting: 2.6. Displacement: 3,758. Leak test pressure: 313 psig. Hydrostatic test pressure: 470 psig. Overall dimensions: 14 ft. 10 in. L x 6 ft. 11 in. W x 11 ft. H. Compressor run time: 28,178 hrs. since rebuilt by Mycom. (ACN1330).
- Stock No: DTTC2064.
- Manufacturer: FES
- Model: 1335B / WRV 321/1.93
- Serial Number: MK4E-107
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









