- Product Details
FES 16L Rotary Screw Compressor Package (Kobelco KS16LGB, 250 HP 460 V)
FES/Kobelco Screw Compressor Package - Model:16L, Serial No:98298131. Kobelco Bare Screw Compressor - Model: KS16LGB Serial No: KR16L161L84-0. Test Pressure - LEAK: 313 PSIG, HYD: 470 PSIG. Refrigerant: R-717. Certified by FES Division Oil Separator - National Board: 10391. MAWP: 300 PSI @ 400 F. MDMT: -20 F @ 300 PSI. Serial No: 980241.
Product Details
- Stock No: YTAE04
- Manufacturer: Kobe
- Model: 16L
- Serial Number: 98298131
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
- Package Model: 16L
- Package SN: 98298131
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Kobelco
- # Compressors in Package: 1
- Compressor Model: KS16LGB
- Compressor SN: KR16L161L84-0
- Compressor Max Speed (RPM): 4,800
- Compressor Design Pressure (PSIG): 300
- Compressor Run Time Hours: 80,957
- Oil Separator Included? Yes
- Oil Separator National Board #: 1039
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: FES
- Micro Control Panel Description: FES Micro III Micro Control Panel.
Motor Starter Details
- Motor Starter Included? Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: WEG
- Motor Horsepower(HP): 250
- Motor RPM: 3,565
- Motor Voltage: 460
- Motor Amps: 266
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444/5TS
Dimensions:
- Length (Inches): 130
- Width (Inches): 50
- Height (Inches): 80
- Weight (LBS): 6,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1998
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!