FES 16S Rotary Screw Compressor Package (Kobelco 16S, 200 HP 230/460 V, FES Micro Control Panel)
Kobelco Screw Compressor - Test Pressure-Psig: Leak: 313, HYD: 470, Model: 16S, Serial No: 16S313LS4ABC. Swept volume: 720 M3/hr at 3000 RPM (423.8 CFM), 360 M3/hr at 1500 RPM (211.9 CFM). Max speed: 4800 RPM. Missing Package Data Plate. High-Efficiencyy Motor - Serial No: 1203848-01-QS, Volts: 230/460, Nema Des: B, Amps: 470/235 ,Phase: 3, Hertz: 60, Duty: Cont, Bearing No DE: 6313C3, ODE: 631303, Ins Cl: F, Nom Eff: 92/7, Max Amb: 40c. FES Control Panel - FES Contract No: 96079131, Model No: 16s, Serial No: 96079131. Control Panel FLA 15 Amps, 120Volts- 1PH, 60Hz. FES Oil Separator, National Board: 8569, MAWP: 300 PSI @ 400F, MDMT: -20 F @ 300 PSI, Serial No: 960140, Year Built: 1996.
Product Details
- Stock No: NSF21.05
- Manufacturer: FES
- Model: 16S
- Serial Number: 96079131
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
- Package Model: 16S
- Package SN: 96079131
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Kobelco
- # Compressors in Package: 1
- Compressor Model: 16S
- Compressor SN: 16S313LS4ABC
- Compressor Max Speed (RPM): 4,800
- Compressor Design Pressure (PSIG): 313
- Compressor Run Time Hours: 9,641
- Oil Separator Included? Yes
- Oil Separator National Board #: 8569
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: FES
- Micro Control Panel Description: FES Control Panel: FES Contract No: 96079131, Model No: 16s, Serial No: 96079131. Control Panel FLA 15 Amps, 120Volts- 1PH, 60Hz.
Motor Starter Details
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 200
- Motor RPM: 3,542
- Motor Voltage: 230/460
- Motor Amps: 470/235
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444TS
Dimensions:
- Length (Inches): 107
- Width (Inches): 50
- Height (Inches): 88
- Weight (LBS): 6,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!