- Product Details
FES 225E Rotary Screw Compressor Package (Mycom 200MUD-MX, 250 HP 230/460 V)
FES Rotary Screw Compressor Package. FES Package - Model: FES 225E, Serial No: 88-0310-0301. FES Contract No: 88-0310-0301-09. Date: 12-7-88. Mycom Screw Compressor - Model: 200MUD/5.8, Serial No: 2030200, LEAK(PSIG): 313. HYD (PSIG): 470. Toshiba High-Efficiency 3-Phase Induction Motor - HP: 250, Volts: 230/460, Hz: 60, RPM: 3535, Amp: 572/286. Certified by FES, Inc. Oil Separator - National Board: 3681. PSI Max Working Pressure: 250, Max Temperature: 200 F. Min Design Temperature: -20 F. Serial No: 88417. FES Micro II Control Panel.
Product Details
- Stock No: NIH01
- Manufacturer: FES
- Model: 225E
- Serial Number: 88-0310-0301
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
- Package Model: FES 225E
- Package SN: 88-0310-0301
- Package Order: 88-0310-0301-09
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Mycom
- # Compressors in Package: 1
- Compressor Model: 200MUD-MX
- Compressor SN: 2030200
- Compressor Max Speed (RPM): 4,500
- Compressor Design Pressure (PSIG): 350
- Compressor Run Time Hours: 83,392.1
- Compressor Volume Ratio: 5.8
- Oil Separator Included? Yes
- Oil Separator National Board #: 3681
- Oil Cooling Type: Water
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: FES
- Micro Control Panel Description: FES Micro II Control Panel.
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 250
- Motor RPM: 3,535
- Motor Voltage: 230/460
- Motor Amps: 572/286
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445TS
Dimensions:
- Length (Inches): 144
- Width (Inches): 64
- Height (Inches): 96
- Weight (LBS): 6,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1988
- Year Removed from Production: 2023
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!