- Product Details
FES 255B Rotary Screw Compressor Package (Dunham-Bush 2015, 125 HP 460 V)
FES Dunham Bush 255B Dual Screw Compressor Package – 125 HP. Left compressor: FES / Dunham-Bush 255-B, serial 4336. Westinghouse motor 125 HP, 3545 RPM, 460V, 60 Hz, 3-phase, 404TS. Right compressor: FES / Dunham-Bush 255-B, serial 4297. Westinghouse motor 125 HP, 3545 RPM, 460V, 60 Hz, 3-phase, 404TS. The FES Model 255 compressor a nominal throughput rating of 776 CFM. (2) FES Micro Master Controls.Overall dimensions: 15 ft. 8 in. Long x 6 ft. 2 in. Wide x 7 ft. 7 in. High.
- Stock No: BATX501
- Manufacturer: FES
- Model: 255-B
- Serial Number: 4336, 4297
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
- Package Manufacturer: FES
- Package Model: 255B
- Compressor Included? Yes
- Compressor Manufacturer: Dunham-Bush
- # Compressors in Package: 2
- Compressor Model: 2015
- Compressor SN: 4336
- Oil Separator Included? No
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: FES
- Micro Control Panel Description: Micro Master Controls
- Motor Starter Included? Yes
- Motor Starter Manufacturer: FES
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
- Motor Included? Yes
- Motor Manufacturer: Westinghouse
- Motor Horsepower(HP): 125
- Motor RPM: 3545
- Motor Voltage: 460
- Motor Amps: 143
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 404TS
- Length (Inches): 188
- Width (Inches): 74
- Height (Inches): 91
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






































