FES 270R Pressure Transducer Block

FES 270R Pressure Transducer Block

Pressure Transducer Block. Previous was installed on an FES 270R Screw Compressor Package.

Product Details

  • Stock No: ARS17
  • Manufacturer: FES

Package Details

Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 13
  • Width (Inches): 8
  • Height (Inches): 8
  • Weight (LBS): 24
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No
  • Previously Used With: FES 270R Screw Compressor Package
FES 270R Pressure Transducer Block

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed