FES 775 / Mycom 320 SU-MX Rotary Screw Compressor Package - 1000 HP

FES 775 / Mycom 320 SU-MX Rotary Screw Compressor Package - 1000 HP

FES 775 / Mycom 320 SU-MX Rotary Screw Compressor Package. Model: 775 / 320 SU-MX. Refrigerant: last used with R-717 (ammonia). Reliance electric motor, 1000 hp, 4160 rpm, 3575 rpm. FES Oil Separator, MAWP: 250 psi at 200 °F, MDMT: 20 °F. FES Micro II control panel. Mycom rotary screw compressor, Model: 320 SU-MX. Nominal capacity: 825 tons at 936.2 bhp with a 95ºF condensing temperature and a 20ºF suction temperature. Displacement: 2,236 cfm. Overall dimensions: 16 ft. 6 in. L x 5 ft. 3-1/2 in. W x 8 ft. 8 in. H. Compressor run time: 9,970 hrs since rebuilt by Mycom.(H4)(SR450)(ACN1450).

Product Details
  • Stock No: DTTC826.
  • Manufacturer: FES
  • Model: 775 / 320 SU-MX
  • Serial Number: 3251373
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
FES 775 / Mycom 320 SU-MX Rotary Screw Compressor Package - 1000 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed