- Product Details
FES Ammonia Refrigeration Receiving Tank - 1,440 Gallon
1996 Ammonia Refrigeration Receiving Tank – 1,440 Gallon. Certified by FES (Thermo Power Corp York, PA), year 1996. S/N: 970132. Nat’l Bd: 9354. Inside straight wall dimension: 48 in. dia. x 15 ft. 8 in. L. Refrigerant: R-717 (Ammonia). MAWP: 250 psi @ 650ºF. MDMT: -20ºF @ 250 psi. Radius: 2:1 elliptical ends. Inlets/Outlets: (1) 3/4 in. dia. port. (2) 4 in. dia. ports, (2) 1 in. dia. port, (2) 3 in. dia. ports, (6) 2 in. dia. port. Overall dimensions: 5 ft. L x 4 ft. 10 in. W x 21 ft. H.
Product Details
- Stock No: RGMB107
- Manufacturer: FES
- Serial Number: 970132
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!