FES / Dunham - Bush Screw Compressor Package - 200 HP

FES / Dunham - Bush Screw Compressor Package - 200 HP

FES / Dunham - Bush Screw Compressor Package. Model: 550-B / 2516. Capacity rating: 217 tons at 192 BHP using R-717(ammonia). Dunham - Bush compressor, model: 2616. Leak test pressure 313 psig, Hyd. test pressure: 470. Displacement 1668 cfm. Vi setting : 3.6. Toshiba World Energy Series, 3-phase induction motor: Model: B2002VLG3UD ODP, 200 hp, 3540 rpm 3 phase, 60 Hz. Design: B, 230/460V amps: 470 / 235, service factor: 1.15, Frame size: 4441s, continuous duty, drip proof enclosure type: TIKK. Oil separator: MAWP: 250 psi, MDMT 300 psi MAWT: -20F, HD RAD 2:1, HD TK.375, SHL TK.375. Also features an oil pump package and a De Laval Barksdale temperature switch: number ML1H-H204-WS. Media temperature limits: from -100F to 250F. Hours on compressor: 8453. Overall dimensions: 12 ft. 9-1/2 in. L x 2 ft. 7-1/2 in. W x 8 ft. H.
Product Details
  • Stock No: JSKS03
  • Manufacturer: FES
  • Model: 550-B/ 2516
  • Serial Number: 79-0180-0305
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
FES / Dunham - Bush Screw Compressor Package - 200 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed