FES / Dunham - Bush Screw Compressor Package - 400 HP

FES / Dunham - Bush Screw Compressor Package - 400 HP

FES / Dunham - Bush Screw Compressor Package. Model: 350 / 2510. Capacity rating: 316 tons at 414 bhp with a 10ºF suction temperature, 95ºF condensing temperature, and 10ºF liquid subcooling. Displacement: 1061 cfm. FES Micro II E controls. Toshiba World Energy Series, 3-phase induction motor: Model: B4002VLG3B3, 400 hp, 3540 rpm, 460V, 470 amps, service factor: 1.15, 60 Hz, 3 phase. Hours on compressor: 33774. Overall dimensions: 13 ft. L x 4 ft. 3 in. W x 7 ft. 11 in. H.

Product Details
  • Stock No: SSFF0186.120
  • Manufacturer: FES
  • Model: 350 / 2510
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
FES / Dunham - Bush Screw Compressor Package - 400 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed