FES Howden Compressor Package with Rebuilt Screw Compressor - 500 HP

FES Howden Compressor Package with Rebuilt Screw Compressor - 500 HP

1993 FES Howden Rotary Screw Compressor Package with Rebuilt Screw Compressor – 500 HP. Model: WRV 321 / 1.93. S/N: MK4E – 101. Westinghouse World Series electric motor, 500 hp, 3576 rpm, 1160 V. 1992 FES oil separator, S/N: 920496. MAWP: 250 psi. @ 200 °F. Dunham-Bush oil cooler. FES Micro II control panel. Vi setting: 2.6. Displacement: 3,758 cfm. Compressor rebuilt by Mycom. Hours since rebuild: 38,586. Overall dimensions: 14 ft. 10 in. L x 7 ft. W x 11 ft. H. (ACN1330).

Product Details

  • Stock No: DTTC2063.
  • Manufacturer: FES
  • Model: WRV 321 / 1.93
  • Serial Number: MK4E - 101

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

Additional Product Details

FES Howden Compressor Package with Rebuilt Screw Compressor - 500 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed