FES Mycom 250-L Screw Compressor Package - 700 HP

FES Mycom 250-L Screw Compressor Package - 700 HP

FES Screw Compressor Package. Model: 575X. S/N: 97461031. FES Contract No: 97461031. Compressor model: 575X. Mycom model 250L. S/N: 2515105. TECO motor: 700 hp, 2300/4160 V, 151/83.6 A, 3575 rpm. Tank: Nat. Bd. No: 9792. MAWP: 250 psi at 200ºF. MDMT: -20ºF at 250 psi. FES s/n: 970560. Year built 1997. The Mycom 250-Long Rotor has a nominal rating at 1670 CFM, 618.9 TR / 678.7 BHP +20F R-171 ammonia, 413 TR / 683.5 BHP +5F R-22 freon.

Product Details

  • Stock No: RPCA1363B.120
  • Manufacturer: FES
  • Model: 575X / 250L
  • Serial Number: 2515105

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

Additional Product Details

FES Mycom 250-L Screw Compressor Package - 700 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed