Actively Quoting
Roll over image to ZoomOR
Click for full Gallery (images, video, data sheets)
FES Rotary Screw Compressor Package (FES 160LUD, 200 HP 230/460 V, MISSING MICRO PANEL)
Used FES Rotary Screw Compressor
Product Details
- Stock No: REP09
- Manufacturer: FES
- Serial Number: 1612370
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: FES
- # Compressors in Package: 1
- Compressor Model: 160LUD
- Compressor SN: 1612370
- Compressor Max Speed (RPM): 3,500
- Compressor Design Pressure (PSIG): 350
- Compressor Rebuild Year: 2004
- Fixed/Variable VI: Fixed
- Compressor Volume Ratio: 3.6
- Oil Separator Included? Yes
- Oil Separator National Board #: 3111
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 200
- Motor RPM: 3,540
- Motor Voltage: 230/460
- Motor Amps: 470/235
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444TS
Dimensions:
- Length (Inches): 126
- Width (Inches): 57
- Height (Inches): 71
- Weight (LBS): 5,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1987
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!