- Product Details
FES Vertical Ammonia Intercooler ( 55in. X 120in. 1611 Gallons)
FES Vertical Ammonia Intercooler ( 55in x 120in. 1611 Gallons) Serial Number: 950351. Tank National Board Number: 7878. Tank Estimated Capacity (Gallons): 1611. Tank MAWP (PSI @ Temp): 300 PSI @ 400 F. Tank MAWT (PSI @ Temp): -50 F @ 120 PSI. The previous refrigerant was Ammonia (R717 | NH3). Manufactured in 1995. Vessel OD(in): 54 dia x 120L.
Product Details
- Stock No: GENR03
- Manufacturer: FES
- Serial Number: 950351
Tank Details
- Refrigeration Tank Type: Intercooler
- Tank Orientation: Vertical
- Tank Diameter (Inches): 55
- Tank Length (Inches): 120
- Tank Estimated Capacity (Gallons): 1,611
- Tank National Board Number: 7878
- Tank MAWP (PSI at temp): 300 PSI @ 400 F
- Tank MAWT (temp at PSI): -50 F @ 120 PSI
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 65
- Width (Inches): 65
- Height (Inches): 135
- Weight (LBS): 4,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1995
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!