- Product Details
FES Vertical Ammonia Recirculator (60 in X 196 in. 2,155 Gallons)
Used FES Vertical Ammonia Recirculator. Serial No: 950685. Drawing No: 95499081-1E. National Board: 8262. Vessel Dimensions: 60 dia X 136. MAWP: 150 PSI @ 650 F. MDMT: -30 F @ 60 PSI. Liquid/Gas Inlet(1):10 in. Liquid Outlet(1): 18 in. Gas Outlet(1): 8 in.
Product Details
- Stock No: SIR12
- Manufacturer: FES
- Serial Number: 950685
Tank Details
- Refrigeration Tank Type: Recirculator
- Tank Orientation: Vertical
- Tank Diameter (Inches): 60
- Tank Length (Inches): 196
- Tank Estimated Capacity (Gallons): 2,155
- Tank National Board Number: 8262
- Tank MAWP (PSI at temp): 150 PSI @ 650 F
- Tank MAWT (temp at PSI): -30 F @ 60 PSI
- Tank Inlets & Outlets Description: Liquid/Gas Inlet (1): 10 in. Liquid Outlet(1): 18 in. Gas Outlet(1): 8 in.
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 60
- Width (Inches): 60
- Height (Inches): 196
- Weight (LBS): 6,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1995
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















