Fitzpatrick Comminuting Machine

Fitzpatrick Comminuting Machine

Fitzpatrick Comminuting Machine. Model F. Series 2600. 16 blades: 4 in. L on bottom; 2 in. L on top x 3/8 in. W x 4-3/8 in. H. Feeder dimensions: top 15 in. L x 15 in. W; bottom: 15 in. L x 8 in. W x 36 in. H. Overall dimensions: 60 in. L x 38 in. W x 83 in. H. Customer's choice of motor size.

Product Details

  • Stock No: 65.JRW26.3
  • Manufacturer: Fitzpatrick
  • Model: F

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fitzpatrick Comminuting Machine
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed