Fitzpatrick Fitzmill Comminuting Machine

Fitzpatrick Fitzmill Comminuting Machine

Fitzpatrick Fitzmill Comminuting Machine. Model: D. Blade dimensions: 4 in. L x 1 in. W. Crown Signature Electric Motor, 5 hp, 1730 rpm, 208-230/460 V, 12.6/6.3 amps, 60 Hz, 3 phase. Inlets: (1) 5-1/2 in. L x 3-1/2 in. W. (infeed hopper). Outlet: (1) 9-1/2 in. L x 5-1/2 in. W. (discharge port). Overall dimensions: 3 ft. 3 in. L x 2 ft. 3 in. W x 6 ft. 3 in. H.

Product Details

  • Stock No: JHLC193.23
  • Manufacturer: Fitzpatrick
  • Model: D

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Crown Signature Electric
  • Motor Horsepower(HP): 5
  • Motor RPM: 1730
  • Motor Voltage: 208-230/460
  • Motor Amps: 12.6/6.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 39
  • Width (Inches): 27
  • Height (Inches): 75

Additional Product Details

Fitzpatrick Fitzmill Comminuting Machine
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed