- Product Details
Flange Mount Gear Reduction Agitator Drive - 3/4 HP
Reliance Electric Agitator Drive. S/N: 448146-KT. Gear driven for maximum torque output. Shaft dimensions: 3/4 in. dia. x 2-1/2 in. L. Reliance Electric Motor, 3/4 Hp, 1725/860 rpm, 230/460 Volts, 1.35/0.67 Amps, 60 Hz, 3 phase. Motor Drive, 35/17.5 rpm (final). Mounting base has a 10 in. dia. flange with (4) 1/2 in. dia. attachment holes at a center-to-center distance of 9 in. Overall dimensions: 22 in. L x 11 in. W x 11-1/2 in. H.
- Stock No: RA-30.4a
- Manufacturer: Reliance
- Serial Number: 448146-KT
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 5
- Motor RPM: 1725/860
- Motor Voltage: 230/460
- Motor Amps: 1.35/0.67
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 22
- Width (Inches): 11
- Height (Inches): 11.5
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!












