FMC 12-Valve Rotary Piston Filler

FMC 12-Valve Rotary Piston Filler

FMC 12-Valve Rotary Piston Filler. Model: C120. Tank capacity: 25 gallon. Valve dimensions: 3/4 in. Height at conveyor infeed/exit: 42 in. H. 20 in. dia. feed screw. Maximum can size dimensions: 3 in. W x 5 in. H. Overall dimensions: 61 in. L x 58 in. W x 84 in. H.(H17).

Product Details

  • Stock No: BFLV254.34a
  • Manufacturer: FMC
  • Model: C120

Filler & Capper Details

  • Filler/Capper Type: Piston Filler
  • Inline/Rotary: Rotary
  • # of Heads: 12
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 61
  • Width (Inches): 58
  • Height (Inches): 84

Additional Product Details

FMC 12-Valve Rotary Piston Filler
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed