- Product Details
FMC Horizontal Oil Separator (11in X 25in. 10 Gallons)
FMC Horizontal Oil Separator (11in x 25in. 10 Gallons) Serial Number: 9954. Tank Estimated Capacity (Gallons): 10. Tank MAWP (PSI @ Temp): 250 PSI @ 650 F. Tank MAWT (PSI @ Temp). Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1984. Shipping Dimensions (Inches): 33 x 40 x 11. 250 LB
Product Details
- Stock No: DBPC05B
- Manufacturer: FMC
- Serial Number: 9954
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 11
- Tank Length (Inches): 25
- Tank Estimated Capacity (Gallons): 10
- Tank MAWP (PSI at temp): 250 PSI @ 650 F
- Tank Inlets & Outlets Description: Inlet (in): 3.5, Outlet (in): 2.5
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 33
- Width (Inches): 40
- Height (Inches): 11
- Weight (LBS): 250
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1984
- Spec Sheet Available: No
- Previously Used With: 448 Reciprocating Compressor
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
























