- Product Details
FMC Pulper Finisher Screen .090
The size is a .090 size screen. The size of the holes determines the amount of pulp or finish of the product. The pulper/finisher can also be fitted with brushes to remove remaining fruit from pits.
Product Details
- Stock No: CFM210
- Manufacturer: FMC
- Model: 0.09
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 36
- Width (Inches): 16
- Height (Inches): 36
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!