FMC Tote Loader
FMC Tote Loader. S/N: 785755. F.O No. B63008. Max Tote Capacity: 800 lbs. Power supply: 460 V, 3.1 amps, 60 Hz, 3 phase. Warner Electric Electromechanical Actuator. Power supply: 115 V, 2.5 amps, 60 Hz. Vickens Hydraulic pump with Baldor Industrial Motor, 2 hp, 1725 rpm, 208-230/460 V, 6.5-6.2/3.1 amps, 60 Hz, 3 phase. Inlets/outlets: 82 in. L x 24 in. W (hopper tray loader). Overall dimensions: 8 ft. 5 in. L x 6 ft. 1 in. W x 7 ft. 9 in. H.
Product Details
- Stock No: SGM4002.7a
- Manufacturer: FMC
- Model: FMC
- Serial Number: 785755
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 2
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Amps: 6.5-6.2/3.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 101
- Width (Inches): 73
- Height (Inches): 93
- Weight (LBS): 800
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!