- Product Details
Foster Model R2-5 Positive Displacement Pump (5 HP, 100 GPM Max)
Foster Vane Pump. Model: R2-5. S/N: 72044. Capacity: 100 gpm in 150,000 SSU viscosity fluid. Pump key features include pump pressure limiting valve (PLV) and limited interchangeability of sizes for internal bypass or return to source of product. This pump is conservatively sized for high-viscosity service. Steel base with (4) casters for easy positioning. Reliance Electric Motor, 5 hp, 1710 rpm, 230/460 V, 16.4/8.20 amps, 60 Hz, 3 phase. Reeves Varispeed Module, Size: 332, ratio: 20.9, maximum: 200 rpm, minimum: 20 rpm. Pump inlet/outlet: 6-1/2 in. diameter, flange: 11 in. diameter with (8) thru-holes at a center to center distance of 10 in. Overall dimensions: 58 in. L x 28 in. W x 53 in. H.
- Stock No: SNSL266.3a
- Manufacturer: Foster
- Model: Model R2-5
- Serial Number: 72044
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 100
- Drive Ratio: 20.9
- Max Speed RPM: 200
- # Inlets/Outlets: 1
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 6.5
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet Flange Size (inches) 1: 11
- Inlet/Outlet 1 # Flange Holes: 8
- Motor Included? Yes
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 5
- Motor RPM: 1710
- Motor Voltage: 230/460
- Motor Amps: 16.4/8.20
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 58
- Width (Inches): 28
- Height (Inches): 53
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
































