Foxboro I/A Series Vortex Flowmeter Sensor

Foxboro I/A Series Vortex Flowmeter Sensor

Foxboro I/A Series Vortex Flowmeter Sensor. Model: 83S-D03TNA. S/N: 00231580. Maximum working pressure: 150 psi @ 100 °F. Ref. K-factor: 78.512 pulses/cu. ft. Max. ambient temp: 185 °F. Temp Limit: 350 °F. Digital display. Meter body mat'l: 316 SS. The I/A Series 83S-D is a high-performance vortex flowmeter designed for food and pharmaceutical sanitary liquid service and CIP (clean-in-place) systems. Overall dimensions: 7-1/4 in. L x 7 in. W x 12-1/2 in. H.

Product Details

  • Stock No: CGMM356.3
  • Manufacturer: Foxboro
  • Model: 83S-D03TNA
  • Serial Number: 231580

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 7.25
  • Width (Inches): 7
  • Height (Inches): 12.5

Additional Product Details

Foxboro I/A Series Vortex Flowmeter Sensor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed