Frascold ATSH1-150-A Bare Screw Compressor

Frascold ATSH1-150-A Bare Screw Compressor

Frascold Compressor, Model: ATSH1-150-A, Serial No: M001001, Year Built 2014. Max Operating Disch Pressure: Bar 30, Max Static Suction Pressure: Bar 20.5. Display: M/H: 150(75-207) RPM: 2900( 1450-4000)

Product Details

  • Stock No: WSC01
  • Manufacturer: Frascold
  • Model: ATSH1-150-A
  • Serial Number: M001001
  • Compressor Type: Screw
  • Package Included? No
  • Stage Type: High Stage

Package Details

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Frascold
  • # Compressors in Package: 1
  • Compressor Model: ATSH1-150-A
  • Compressor SN: M001001
  • Compressor Max Speed (RPM): 2,900
  • Oil Separator Included? No

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 27
  • Width (Inches): 18
  • Height (Inches): 21
  • Weight (LBS): 378
  • # of Pieces for Shipping: 1

Additional Product Details

  • Year of Manufacture: 2014
  • Spec Sheet Available: Yes

Frascold ATSH1-150-A Bare Screw Compressor


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed