Frascold CXW02-60-230Y Semi-Hermetic Compact Compressor (60HP 400-460V)

Frascold CXW02-60-230Y Semi-Hermetic Compact Compressor (60HP 400-460V)

Frascold Screw Semi-Hermetic Compressor - Model: CXW02-60-239Y, Serial: HN001003. Built-in part-winding starting (PWS) Electric Motor and Thermal protection probes connected to the electronic control module. Suitable for low compression ratios (typically water-cooled units. (PWS (Y/YY) = 50Hz, 380-420 V, (60 Hz, 440-480 V, 3PH) DOL (YY) = 50 Hz, 380-420 V, 3Ph (60 Hz, 440-480 V, 3PH)

Product Details

  • Stock No: WSC02
  • Manufacturer: Frascold
  • Model: CXW02-60-230 Y
  • Serial Number: HN001003
  • Compressor Type: Semi-Hermetic
  • Package Included? No
  • Stage Type: High Stage

Package Details

Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Frascold
  • # Compressors in Package: 1
  • Compressor Model: CXW02-60-230Y
  • Compressor SN: HN001003
  • Compressor Volume Ratio: 2.3

Micro Panel Details

  • Micro Control Panel Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 60
  • Motor Voltage: 400- 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 55
  • Width (Inches): 24
  • Height (Inches): 22
  • Weight (LBS): 1,178
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: Yes

Frascold CXW02-60-230Y Semi-Hermetic Compact Compressor (60HP 400-460V)


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed