- Product Details
Free Standing Consolidated 6 Spindle Capper
Free Standing Consolidated 6 Spindle Capper. Model F-30. S/N 4937. set to run 200 bpm, 28 mm caps. 3 hp, 230/460 V, 3 ph. Capper dimensions: 100 in. L x 41 in. W x 88 in. H. This capper is set to run left to right. The cap feeders dimensions are: 34 in. x 36 in. W x 86 in. H.(H14)(XMR113a).
Product Details
- Stock No: 2000.BP2b.
- Manufacturer: Not Specified
- Model: F-30
- Serial Number: 4937
Filler & Capper Details
- Filler/Capper Type: Capper
- Inline/Rotary: Rotary
- Capacity per minute: 200
- # of Heads: 6
- Cap Hopper Included: No
- Cap Chute Included: No
- Includes Capper? Yes
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 3
- Motor Voltage: 230/460
- Motor Phases: 3
Dimensions:
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!