Frick 160 OS20-F Vertical Ammonia Oil Tank (20in X 50in. 86 Gallons)
Frick Ammonia Vertical Ammonia Oil Separator( 20 in x 50 in 86 Gallons) Tank National Board Number: 53-SB. Separator Estimated Gallons: 86 Gallons. Design Temperature: -20 @ 300 F. Previous Refrigerant: Ammonia. Overall Vessel Dimensions(in): 20 dia x 50 H)
Product Details
- Stock No: GENR08
- Manufacturer: Frick
- Model: 160 OS20-F
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Vertical
- Tank Diameter (Inches): 20
- Tank Length (Inches): 50
- Tank Estimated Capacity (Gallons): 86
- Tank National Board Number: 53-SB
- Tank MAWT (temp at PSI): -20 @ 300 F
- Tank Inlets & Outlets Description: Inlet & Outlet: 4 inch
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 22
- Width (Inches): 42
- Height (Inches): 62
- Weight (LBS): 650
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1978
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!