Frick 4-Cylinder Reciprocating Compressor - 60 HP

Frick 4-Cylinder Reciprocating Compressor - 60 HP

Frick 4-Cylinder Reciprocating Compressor. Model: MRI90-4AHV. Refrigerant: R-717 (ammonia). Design pressure: 170 psig (low), 300 psig (high). Marathon electric motor, 60 hp, 1775 rpm, 230/460 V. Penn controls. Drive pulley diameter: 10 ½ in. dia. Driven pulley diameter: 19-½ in. Pulley ratio: .538:1. Inlet: (1) 3 in. dia. suction port. Outlet: (1) 2-½ in. dia. discharge port. Overall dimensions: 6 ft. L x 3 ft. 6 in. W x 4 ft. 8 in. H.

Product Details

  • Stock No: BDBS04
  • Manufacturer: Frick
  • Model: MRI90-4AHV
  • Serial Number: 86119-EC
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick 4-Cylinder Reciprocating Compressor - 60 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed