Frick Ammonia Compressor

Frick Ammonia Compressor

Frick Ammonia Compressor, Serial 55245, NH3 ammonia, Model FD, Size 11 1/2 x 8, 60 HP, 7 ft L x 41 in W x 80 in H.

Product Details

  • Stock No: PMI427a.2
  • Manufacturer: Frick
  • Model: FD
  • Serial Number: 55245
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick Ammonia Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed