Frick Ammonia Intercooler Vessel

Frick Ammonia Intercooler Vessel

Frick Ammonia Intercooler Vessel. Nat'd Bd. 41391. Shell 0.25, head 0.2, radius 2:1. MAWP: 150 PSIG at -20F to +200F. Mat'l SA-515-70. TS 70000. Boil out coil: 250 PSIG at -20F to +200F. ASME UW-12-C. Year built: 1978. CRN: N/A. Top port size: 5 in. Approximate dimensions and volume: 30 in. dia x 80 in. sidewall, 250 gallons.

Product Details

  • Product ID: 13560
  • Stock No: OBSF013
  • Manufacturer: Frick
  • Model:
  • Serial Number: 41391
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Frick Ammonia Intercooler Vessel. Nat'd Bd. 41391. Shell 0.25, head 0.2, radius 2:1. MAWP: 150 PSIG at -20F to +200F. Mat'l SA-515-70. TS 70000. Boil out coil: 250 PSIG at -20F to +200F. ASME UW-12-C. Year built: 1978. CRN: N/A. Top port size: 5 in. Approximate dimensions and volume: 30 in. dia x 80 in. sidewall, 250 gallons.
  • manufacturer: Frick
  • name: Frick Ammonia Intercooler Vessel
  • product_id: 13560
  • serial_number: 41391
  • stock_no: OBSF013

Frick Ammonia Intercooler Vessel

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed