Frick Ammonia Recirculator - 36 in. dia. x 10 ft. L

Frick Ammonia Recirculator - 36 in. dia. x 10 ft. L

Frick Ammonia Recirculator. 36 in. dia. x 10 ft. L (2) pumps on 3 hp motors, Nat. Board: 43276. MAWP: 150 PSIG at -20/+200F. Year: 1980.

Click here to see a video of the equipment

Product Details

  • Stock No: BDPC487.12a
  • Manufacturer: Frick
  • Serial Number: 43276

Tank Details

  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 36
  • Tank Length (Inches): 120
  • Tank National Board Number: 43276
  • Tank MAWP (PSI at temp): 150 PSIG @ -20/+200F

Pump Details

  • Pump Included?: Yes
  • Number of Pumps in Package: 2

Micro Panel Details

  • Micro Control Panel Included? Yes

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • Motor Horsepower(HP): 3

Dimensions:

Additional Product Details

  • Year of Manufacture: 1980
  • Year Removed from Production: 2012
  • Product Purchased From: Seafood Supplier

Frick Ammonia Recirculator - 36 in. dia. x 10 ft. L

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed