- Product Details
Frick BTR38-RTA Ammonia Evaporator Coil - 4.12 TR, 3 Fans (Low Temperature)
Frick BTRS-38-RTA Cooler Evaporator. 3 fans, 1/6 hp motors and 5,550 CFM. Stainless steel cabinet and drain pan. 4.12 Ton (49,500 Btuh @ 10 degree TD)
Product Details
- Stock No: BRI20
- Manufacturer: Frick
- Model: BTR38-RTA
- Serial Number: 186570J M4
Evaporator Coil Details
- Est. Tons (TR) @10TD Wet: 4.12
- Air Flow (CFM): 5,550
- Unit Coil Volume (ft3): 1.58
- Coil Type: Recirculated
- Feed Type: Top
- Coil Defrost: Air
- Pan Defrost: Water
- Sound Level (dbA @ 10): 68.5
- Fins Per Inch: 4
- # Fans: 3
- Left or Right Handed: Right
- Spec Sheet Available: No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (3) Fan Motor - 208-230 Volts, 1/6 Hp, 1 Ph.
Dimensions:
- Length (Inches): 117
- Width (Inches): 24
- Height (Inches): 28
- Weight (LBS): 1,300
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!















