Frick HCL060757UB16 6-Cylinder Reciprocating Compressor Package (20 HP 230/460 V, Belt Driven)

Frick HCL060757UB16 6-Cylinder Reciprocating Compressor Package (20 HP 230/460 V, Belt Driven)

1996 Frick Reciprocating Compressor Package. Type: HCL 6075. Refrigerant: ammonia (R-717). Set up for low temperature application, 6 cylinder compressor, .075 mm bore, belt driven. Toshiba Ram Industries motor: serial no. 7006708-01-TZ. 20 hp, 230/460V, sf: 1.15, 50/25 amps, 60 Hz, 3 phase. Pressure vessel: MAWP: 300 psi at 200°F, MDMT: -20°F @ 300 psi psig. Respective high and low pressures: 360/260 psig. Features separate dial gauges for oil, suction and discharge pressure, Cyrus Shank Company safety relief valves, Danfoss pressure controls, and Armstrong floating lever liquid drainers. Compressor run time: 30100 hours. Overall dimensions: 7 ft. 4 in. L x 4 ft. 2 in. W x 6 ft. 11 in. H.

Product Details

  • Stock No: DFMT01
  • Manufacturer: Frick
  • Model: HCL060757UB16
  • Serial Number: 26727601-9706-20
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Belt
  • # Compressors in Package: 1
  • Compressor Model: HCL060757UB1
  • Compressor SN: 26727601-9706
  • Compressor Max Speed (RPM): 1850
  • Compressor Design Pressure (PSIG): 360
  • Compressor Year Manufactured: 1996
  • Compressor Run Time Hours: 30100
  • Oil Separator Included? No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 20
  • Motor Voltage: 230/460
  • Motor Amps: 50/25
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 256T

Dimensions:

  • Length (Inches): 88
  • Width (Inches): 50
  • Height (Inches): 83

Additional Product Details

  • Year of Manufacture: 1996
Frick HCL060757UB16 6-Cylinder Reciprocating Compressor Package (20 HP 230/460 V, Belt Driven)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed