- Product Details
Frick Horizontal Ammonia Accumulator (30in X 104in. 318 Gallons)
Frick Horizontal Ammonia Accumulator (30in x 104in. 318 Gallons) Serial Number: 139859. Tank National Board Number. Tank Estimated Capacity (Gallons): 318. Tank MAWP (PSI @ Temp): 250/FV PSI @ 250F. Tank MAWT (PSI @ Temp): -20F at 250/FV PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1999. Shipping Dimensions (Inches): 104 x 30 x 50. 2500 LB
Product Details
- Stock No: SIMM05
- Manufacturer: Frick
- Serial Number: 139859
Tank Details
- Refrigeration Tank Type: Accumulator
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 30
- Tank Length (Inches): 104
- Tank Estimated Capacity (Gallons): 318
- Tank MAWP (PSI at temp): 250/FV Psi at 250F
- Tank MAWT (temp at PSI): -20F at 250/Fv Psi
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 104
- Width (Inches): 30
- Height (Inches): 50
- Weight (LBS): 2,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1999
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!