Frick Horizontal Ammonia Recirculator Package - 24 in. dia x 12 ft. L

Frick Horizontal Ammonia Recirculator Package - 24 in. dia x 12 ft. L

Frick Horizontal Ammonia Recirculator Package. Vessel built by the Frick Company Waynesboro, PA USA. Nat’l Bd.: 36443. ASME UW-12-C. Year: 1971. CRN: N/A. MAWP: 150 PSIG / F.V. at -20 to +200F. MDMT: -50F at 60 PSIG. UCS 66. Estimated capacity: 275 gallons. Walter H. Eagan Co. Inc. Ammonia Pumps: model E-HL-924V, serial ST229268, Philadelphia PA USA. Reliance AC motor: 1HP, 115/230V, 14.2 / 7.1 amps, 60 Hz, single-phase. Overall dimensions 12 ft. 5 in. L x 4 ft. 6 in. W x 10 ft. 1 in. H.

Product Details

  • Stock No: IME5056.3
  • Manufacturer: Frick

Tank Details

  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Horizontal
  • Tank Length (Inches): 149
  • Tank Estimated Capacity (Gallons): 275
  • Tank National Board Number: 36443
  • Tank MAWP (PSI at temp): 150 PSIG / F.V. at -20 to +200F.

Pump Details

  • Pump Included?: Yes
  • Number of Pumps in Package: 1
  • Pump Description(s): model E-HL-924V, serial ST229268

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 1
  • Motor Voltage: 115/230
  • Motor Amps: 14.2 / 7.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 149
  • Width (Inches): 54
  • Height (Inches): 121

Additional Product Details

  • Year of Manufacture: 1971

Frick Horizontal Ammonia Recirculator Package - 24 in. dia x 12 ft. L

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed