- Product Details
Frick ICB-3B-6310 Ammonia Evaporator Coil - 26.8 TR, 3 Fans (Low Temperature)
Frick ICB-3B-6310 460 Volt, 3 Phase Cooler Evaporator, 26.8 Ton, 3 fans with 2 HP motors. Unit designed recirculated bottom ammonia feed.
Product Details
- Stock No: BRI44
- Manufacturer: Frick
- Model: ICB-3B-6310
- Serial Number: 4506800
Evaporator Coil Details
- Est. Tons (TR) @10TD Wet: 26.8
- Air Flow (CFM): 37,373
- Unit Coil Volume (ft3): 13.6
- Coil Type: Recirculated
- Feed Type: Bottom
- Coil Defrost: Air
- Pan Defrost: N/A
- Fins Per Inch: 4
- # Fans: 3
- Left or Right Handed: Right
- Spec Sheet Available: No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (3) Fan Motors - 2 Hp, 460 Volts, 3 Ph.
Dimensions:
- Length (Inches): 200
- Width (Inches): 53
- Height (Inches): 68
- Weight (LBS): 7,681
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2005
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!