- Product Details
Frick IDC-3540-4-Q Evaporative Condenser (885 Nominal Tons)
Frick/York Single Ammonia Evaporative Condenser. Model: IDC-3540-4-Q. Serial No: 33083-1. Design Pressure: 300. Refrigerant: R-717(Ammonia). Coil Volume: 27.35. Nominal Tons: 885 TR. Ammonia Tons (R-717): 627.65 TR.
Product Details
- Stock No: BRZC01
- Manufacturer: Frick
- Model: IDC-3540-4-Q
- Serial Number: 33083-1
Condenser Details
- Multiple Units Included in Package? No
- Unit Nominal Tons (TR): 885
- Unit Ammonia Tons (TR): 627.65
- Unit Coil Volume (ft3): 27.35
- Unit CFM (CFM): 143,820
- Design Pressure (PSI): 300
- Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
- Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
- Circuit 1 Pressure Rating: 100 PSI Air
- Circuit 1 Pressure Check Date: 04/17/2025
- Circuit 2 Pressure Rating: 100 PSI Air
- Circuit 2 Pressure Check Date: 04/17/2025
Condenser Dimensions
- Top Length (Inches): 220
- Top Width (Inches): 142
- Top Height (Inches): 85
- Top Weight (LBS): 27,953
- Bottom Length (Inches): 239
- Bottom Width (Inches): 142
- Bottom Height (Inches): 85
- Bottom Weight (LBS): 7,290
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 7.5
- Pump Recommended Gallons per Minute (GPM): 1,050
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) Spray Water Pump - 7.5 Hp, 3 Ph, 60 Hz, 230/460 Volts. (1) Fan Motor - 40 Hp, 460 Volt, 3 Ph, 60 Hz.
Dimensions:
- Length (Inches): 240
- Width (Inches): 142
- Height (Inches): 261
- Weight (LBS): 35,243
- # of Pieces for Shipping: 2
Additional Product Details
- Year of Manufacture: 2002
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!