Frick IDC2-2436-2506-240 Evaporative Condenser (1,218 Nominal Tons)

Frick IDC2-2436-2506-240 Evaporative Condenser (1,218 Nominal Tons)

Frick Single Evaporative Condenser. Model: IDC2-2436-2506-240. Serial No: U147266901-01-04. Belt No: 6B180. CRN No: 271757MA. Nominal Tons: 1,218. Ammonia Tons: 664.25.
Product Details
  • Stock No: MRBA06B
  • Manufacturer: Frick
  • Model: IDC2-2436-2506-240
  • Serial Number: U147266901-01-04
Condenser Details
  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 1,218
  • Unit Ammonia Tons (TR): 664.25
  • Design Pressure (PSI): 300
  • Top Coil Condition Rating: Silver - Scale Build Up- Limited Rust
  • Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Circuit 1 Pressure Rating: 100 PSI Air
  • Circuit 1 Pressure Check Date: 01/17/2025
  • Circuit 2 Pressure Rating: 100 PSI Air
  • Circuit 2 Pressure Check Date: 01/17/2025
Condenser Dimensions
  • Top Length (Inches): 252
  • Top Width (Inches): 152
  • Top Height (Inches): 155
  • Top Weight (LBS): 22,500
  • Bottom Length (Inches): 263
  • Bottom Width (Inches): 152
  • Bottom Height (Inches): 32
  • Bottom Weight (LBS): 2,000
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 1,200
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) Fan Motor: 60 HP, 230/460 Volt, 60 Hz. (1) Water Pump: 7.5 HP, 230/460 Volt, 60 Hz.
Dimensions:
  • Length (Inches): 252
  • Width (Inches): 160
  • Height (Inches): 150
  • Weight (LBS): 23,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Frick IDC2-2436-2506-240 Evaporative Condenser (1,218 Nominal Tons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed