- Product Details
Frick Quantum HD Screw Compressor Micro Control Panel
Frick Quantum HD Micro Panel - Model No: Q6-HD. Electric Rating: 120VAC. Order: 5012765230, Material No: US2430133340700020, Description: QHD Retrofit Panel, Serial No: 10241M85767655. Sales Order: 301333407, Panel Drawing: 649D6414, Wiring DiagRam Industries: 649D6414. Control Panel comes with a MiniPurge Control System. Model No: Q6-HD. Electric Rating: 120VAC. MiniPurge: Model No: 07 1ZLC/pm/IS, Sytem Type: Leakage Compensation, Serial No: 2018/ZM61547.
Product Details
- Stock No: YTA07C
- Manufacturer: Frick
- Model: Quantum HD
- Serial Number: 10241M85767655
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 52
- Width (Inches): 39
- Height (Inches): 52
- Weight (LBS): 300
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2018
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!