Frick RDB-316-B Rotary Screw Compressor Package (Frick TDSL283S, 235 HP 460 V, Micro Control Panel)

Frick RDB-316-B Rotary Screw Compressor Package (Frick TDSL283S, 235 HP 460 V, Micro Control Panel)

Frick Rotary Screw Compressor Package. Model: RDB 316 B. Serial: D0177XFMCTIAA03. Order: 27294101000. Compressor model: TDSL283S0236GG, refrigerant R-717, Vi 2.8, year 2003. Ram Industries electric motor: 235 HP, 3565 RPM, 460V, 3-phase, 60 Hz, 445TDZ Frame. Hobbs meter reads: 44,815.8 HRS. Overall dimensions: 138 in. L x 5 ft. 6 in. W x 113 in. H (height can be reduced to 88 inches with suction strainer removed).

Product Details

  • Stock No: JSAC01
  • Manufacturer: Frick
  • Model: RDB-316-B
  • Serial Number: D0177XFMCTIAA03
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)

Package Details

  • Package Manufacturer: Frick
  • Package Model: RDB-316-B
  • Package SN: D0177XFMCTIAA03
  • Package Order: 27294101000

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSL283S
  • Compressor SN: TDSL283S0236GG
  • Compressor Max Speed (RPM): 3600
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 2003
  • Compressor Run Time Hours: 44,815.8
  • Fixed/Variable VI: 2.8
  • Oil Separator Included? No

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Description: Control Panel

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 235
  • Motor RPM: 3565
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TDZ

Dimensions:

  • Length (Inches): 138
  • Width (Inches): 66
  • Height (Inches): 113

Additional Product Details

  • Spec Sheet Available: Yes
Frick RDB-316-B Rotary Screw Compressor Package (Frick TDSL283S, 235 HP 460 V, Micro Control Panel)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed