










































Sold Out
Roll over image to ZoomOR
Click for full Gallery (images, video, data sheets)
- Product Details
Frick RDB-399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)
Frick Rotary Screw Compressor Package. Package Model: RDB399B. Serial No: S0169SFMFTHAA03. Refrigerant: R-717. Max Design Pressure: 300 PSIG. Frick Bare Screw Compressor: Model: TDSL283L. Serial No: 0229HH. Volume Ratio: 2.8. Max Speed Rpm: 350 PSIG. Year of Mfg: 1998. Certified Frick Oil Separator: National Board: 138637. Shell Chamber: MAWP: 300 PSI @ 200 F. MDMT: -20 PSI @ 300 PSI. Year Built: 1998. Frick RDB Plus Control Panel.
Product Details
- Stock No: RBB01
- Manufacturer: Frick
- Model: RDB-399B
- Serial Number: S0169SFMFTHAA03
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: Frick
- Package Model: RDB-399B
- Package SN: S0169SFMFTHAA03
- Package Order: 26856501000
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSL283L
- Compressor SN: 0229HH
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 1998
- Compressor Run Time Hours: 51,187.1
- Compressor Volume Ratio: 2.8
- Oil Separator Included? Yes
- Oil Separator National Board #: 138637
- Oil Cooler National Board #: 138729
Micro Panel Details
- Micro Control Panel Included? Yes
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: RAM
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Teco
- Motor Horsepower(HP): 300
- Motor RPM: 3,553
- Motor Voltage: 460
- Motor Amps: 327
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445TS
Dimensions:
- Length (Inches): 164
- Width (Inches): 84
- Height (Inches): 96
- Weight (LBS): 10,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!