![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/shopify__rbb02__rbb02_rbb02-00001_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/shopify_rbb02__rbb02_rbb02-00002_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00001_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00002_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00003_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00004_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00005_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00006_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00007_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00008_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00027_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00028_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00029_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00030_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00031_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00009_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00010_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00011_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00012_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00013_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00014_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00015_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00016_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00017_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00018_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00019_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00020_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00021_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00022_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00023_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00024_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00025_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/rbb02-00026_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/atm_{width}x.webp?v=1718079642)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/preview_images/hqdefault_f8d63c36-0793-4dc9-969d-4e7d7a096684_{width}x.jpg?v=1685127247)
![Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)](http://genemco.com/cdn/shop/files/preview_images/hqdefault_e47266a7-3338-4d44-b537-aab448e1078d_{width}x.jpg?v=1685127248)
OR
Click for full Gallery (images, video, data sheets)
Frick RDB 399B Rotary Screw Compressor Package (Frick TDSL283L, 300 HP 460 V, Micro Control Panel)
Frick Rotary Screw Compressor Package. Model: RDB-399-B. Serial No: S0168SFMFTHAA03. Frick Sales Order No: 26856501000. Refrigerant: R-717. Max Design Pressure: 300 PSIG. Hours: 50761.5. Frick Bare Screw Compressor: Model/Serial: TDSL283L0230HH. Refrigerant: R-717. Volume Ratio: 2 8. Max Speed: 3600 RPM. Design Pressure: 350. Year Of Mfr: 1998. Certified by Frick Oil Separator: National Board No: 138636. Shell Chamber: MAWP: 300 PSI @ 200 F. MDMT: -20 F @ 300 PSI. Year Built: 1999. Frick RDB Plus Control Panel.
Product Details
- Stock No: RBB02
- Manufacturer: Frick
- Model: RDB 399B
- Serial Number: S0168SFMFTHAA03
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: Frick
- Package Model: RDB 399B
- Package SN: S0168SFMFTHAA03
- Package Order: 26856501000
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: TDSL283L
- Compressor SN: 0230HH
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 350
- Compressor Year Manufactured: 1998
- Compressor Run Time Hours: 50,761.5
- Compressor Volume Ratio: 2 8
- Oil Separator Included? Yes
- Oil Separator National Board #: 138636
- Oil Cooler National Board #: 39730
Micro Panel Details
- Micro Control Panel Included? Yes
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: RAM
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 300
- Motor RPM: 3,500
- Motor Voltage: 460
- Motor Amps: 340
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445TS
Dimensions:
- Length (Inches): 179
- Width (Inches): 71
- Height (Inches): 94
- Weight (LBS): 10,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!