Frick RDB-II-316B Screw Booster Compressor (Frick HD Micro Control Panel) - 300HP

Frick RDB-II-316B Screw Booster Compressor (Frick HD Micro Control Panel) - 300HP

FRICK Low Stage Screw Compressor Model # RDB-316 S/N S0136RFMFTHAA03 Sales order# 21122704000. Screw Model #: TDSL283SO135GG. Separator National Board #136626 Thermo-siphon National Board #136619. Volume Ratio: 2.2/5.0, Ram Industries SWITCHGEAR PANEL, TOSHIBA, 300 HP Frame 445TS, Volts 460 3 Phase, 340 amps 3570 rpm, BEARINGS: 6313C3/6313C3.

Hours: 47,778

After Seaboard Foods built their new engine room, we purchased their entire original engine room in Oklahoma, USA. Includes an updated HD Micro Panel.
Product Details
  • Stock No: SBOD24.30
  • Manufacturer: Frick
  • Model: RDB-II-316B
  • Serial Number: S0136RFMFTHAA03
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: Frick
  • Package Model: RDB-II-316B
  • Package SN: S0136RFMFTHAA03
  • Package Order: 21122704000
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: TDSL283S
  • Compressor SN: TDSL283S0135GG
  • Compressor Design Pressure (PSIG): 300
  • Compressor Run Time Hours: 47778
  • Compressor Volume Ratio: 2.2/5.0
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 136626
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: 136619
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Frick
  • Micro Control Panel Description: HD Micropanel
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 300
  • Motor RPM: 3570
  • Motor Voltage: 460
  • Motor Amps: 340
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TS
Dimensions:
Additional Product Details
  • Product Purchased From: Pork Processing Plant
Frick RDB-II-316B Screw Booster Compressor (Frick HD Micro Control Panel) - 300HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed