- Product Details
Frick RDB Plus Screw Compressor Micro Control Panel
Frick Micro Control Panel. Model: RDB Plus. Serial No: C-268565. Power Supply - 120 Volts, 60 Hz. 1 Ph.
Product Details
- Stock No: RBB02B
- Manufacturer: Frick
- Model: RDB Plus
- Serial Number: C268565
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 42
- Width (Inches): 40
- Height (Inches): 24
- Weight (LBS): 200
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1998
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!