Frick Rotary Screw Compressor

Frick Rotary Screw Compressor

Frick Rotary Screw Compressor. Model & S/N: TDSH193S1364C. Refrigerants: R-717 (ammonia), R-22 (Freon). Vol. ratio: 22-50. Maximum pressure: 362 psig. Max speed: 4500 rpm. Shaft diameter: 2-3/16 in. Overall dimensions: 5 ft. 2 ft. 5 in. W x 2 ft. 4 in. H.

Product Details

  • Stock No: CFPH697.1
  • Manufacturer: Frick
  • Model: TDSH193S1364C
  • Serial Number: TDSH193S1364C

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

Additional Product Details

Frick Rotary Screw Compressor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed