Frick Rotary Screw Compressor Package (Frick XJF151M, 125 HP 230/460 V, Micro Control Panel)

Frick Rotary Screw Compressor Package (Frick XJF151M, 125 HP 230/460 V, Micro Control Panel)

Frick Rotary Compressor Package. Model: RXF-68. Serial No: 10241L32230115. Sales Order Number: 30068628410. Previous Refrigerant: R717. Max Design Pressure: 300 PSIG. Manufacture Year: 2013. Certified by York International Oil Separator: National Board No: 16320, MAWP: 300 PSI @ 250 F, MDMT: -20 F @ 300 F. Frick Quantum HD Control Panel: Production Order: 5008800052, Serial No: 10241L32195757.

Product Details

  • Stock No: RWF03
  • Manufacturer: Frick
  • Serial Number: 10241L32230115
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: Frick
  • Package Model: RXF-68
  • Package SN: 10241L32230115
  • Package Order: 30068628410
  • Package Max Design Pressure (PSIG): 300

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Frick
  • # Compressors in Package: 1
  • Compressor Model: XJF151M
  • Compressor SN: 10241K31947547
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 400
  • Compressor Year Manufactured: 2013
  • Compressor Run Time Hours: 9,955
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 16320

Micro Panel Details

  • Micro Control Panel Included? Yes

Motor Starter Details

  • Motor Starter Included? Yes

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 125
  • Motor RPM: 3,650
  • Motor Voltage: 230/460
  • Motor Amps: 276/180
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404TSC

Dimensions:

  • Length (Inches): 114
  • Width (Inches): 54
  • Height (Inches): 84
  • Weight (LBS): 5,500
  • # of Pieces for Shipping: 1

Additional Product Details

  • Year of Manufacture: 2013
  • Spec Sheet Available: Yes
Frick Rotary Screw Compressor Package (Frick XJF151M, 125 HP 230/460 V, Micro Control Panel)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed