- Product Details
Frick Rotary Screw Compressor Package (Frick XJF151M, 125 HP 230/460 V, Micro Control Panel)
Frick Rotary Compressor Package. Model: RXF-68. Serial No: 10241L32230115. Sales Order Number: 30068628410. Previous Refrigerant: R717. Max Design Pressure: 300 PSIG. Manufacture Year: 2013. Certified by York International Oil Separator: National Board No: 16320, MAWP: 300 PSI @ 250 F, MDMT: -20 F @ 300 F. Frick Quantum HD Control Panel: Production Order: 5008800052, Serial No: 10241L32195757.
Product Details
- Stock No: RWF03
- Manufacturer: Frick
- Serial Number: 10241L32230115
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
- Package Model: RXF-68
- Package SN: 10241L32230115
- Package Order: 30068628410
- Package Max Design Pressure (PSIG): 300
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: XJF151M
- Compressor SN: 10241K31947547
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 400
- Compressor Year Manufactured: 2013
- Compressor Run Time Hours: 9,955
- Oil Separator Included? Yes
- Oil Separator National Board #: 16320
- Oil Cooling Type: Liquid Injection
Micro Panel Details
- Micro Control Panel Included? Yes
Motor Starter Details
- Motor Starter Included? Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 125
- Motor RPM: 3,650
- Motor Voltage: 230/460
- Motor Amps: 276/180
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 404TSC
Dimensions:
- Length (Inches): 114
- Width (Inches): 54
- Height (Inches): 84
- Weight (LBS): 5,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2013
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




























































